- NB8B Ujoint
- 5/8X5/8
- N/KW
- N/SS
features
- Yoke shape results in exceptionally high strength, yet allows full, free movement of the joint
- Accommodates high horsepower capacity at high speeds
- High quality, prelubricated, and sealed needle bearings
- Maximum speed of 6,000 rpm
- Maximum operating angle of 25°
| Temperature | -30 to 212 °F |
| Length Through Bore | 1.06 in |
| Set Screw Location | None |
| Bore Dia. [Max] | 1 in, 25 mm |
| Torque Rating | 2500 in lb |
| Speed | 6000 rpm |
| Color | Metallic |
| Set Screw | None |
| Coupling Size | NB8B |
| Bore Depth | 1.06 in |
| Overall Length | 3.75 in |
| Material | Aisi 1144 Steel, 1144 Steel |
| Max. Operating Angle | 25 ° |
| Type | Universal Joints - NB Type |
| Torque | 2500 in lb |
| Insert Style | Bored |
| Keyway Size | No Keyway |
| RPM [Max] | 6000 rpm |
| Coupling Type | Universal Joints - NB Type |
| Style | Bored |
| Weight | 0.91 lb |
| Set Screw Size | No Setscrew |
| Bore Size | 5/8 in |
| Outside Diameter | 1.25 in |
| Breaking Strength | 2500 in lb |
| Outside Dia. | 1.25 in |
| Nominal Size | 0.62 in |
| Angular Misalignment [Max] | 25 Degree |
| Bore Type | Finished Bore |
| Size | NB8B |
| Weight | 0.909 LB |
| EAN or UPC | 685144156280 |

