- NYFL Accessory Kit
| Depth | 1 in |
| Angular Misalignment [Max] | 5 Degree |
| Length Thru Bore | 1.63 in, 41.4 mm |
| Width | 6 in |
| Overall Length | 3.38 in, 85.85 mm |
| Hub Style | NYFL |
| Type | Accessory Kit |
| Distance Between Shaft Ends | 0.13 in, 3.3 mm |
| Height | 40 in |
| Weight | 0.08 lb |
| Coupling Type | Gear |
| Material | Steel |
| Bore Dia. [Max] | 1.63 in, 41.28 mm |
| No. of Pieces | 2 |
| Outside Diameter | 3.75 in, 95.25 mm |
| Weight | 0.082 LB |
| EAN or UPC | 697904000283 |

