- Gear Coupling Hub
- 2.38 in Outside Diameter
- 0.625 in Bore Size
features
- No lubrication required
- Molded nylon sleeve
- No internal frictional loss or heat buildup
- Minimum backlash
- High ambient temperature allowed
- High torque, low inertia
| Outside Diameter | 2.38 in, 60.45 mm |
| Distance Between Shaft Ends | 0.13 in, 3.3 mm |
| Weight | 2.10 lb |
| Color | Metallic |
| Keyway Size | 3/16 x 3/32 |
| Overall Length | 3.38 in, 85.85 mm |
| Size | NYFL |
| Material | Sintered Iron |
| Style | Bored |
| Coupling Type | Gear |
| Bore Size | 5/8 in |
| Set Screw Size | 1-/4-20 |
| Angular Misalignment [Max] | 5 Degree |
| Spider Inside Diameter | 3.75 in, 95.25 mm |
| Bore Dia. [Max] | 1.63 in, 41.28 mm |
| Type | Gear Coupling Hubs |
| Length Thru Bore | 1.63 in, 41.4 mm |
| Weight | 2.1 LB |
| EAN or UPC | 697904000146 |

