- NYFL Size Code
- Sleeve Style
- 1.625 in Bore Diameter
features
- Resilient
- Lightweight
- Abrasion- and corrosion-resistant
- Accurately molded to mesh precisely with hub
- Almost frictionless properties eliminate lubrication need
| Bore Dia. [Max] | 1 5/8 in |
| Material | Nylon |
| RPM [Max] | 5000 rpm |
| Temperature Range [Max] | 150 °F |
| Length Thru Bore | 1.63 in, 41.4 mm |
| Weight | 0.40 lb |
| Hub Style | NYFL |
| Outside Diameter | 3.75 in, 95.25 mm |
| Height | 2.380 in |
| Distance Between Shaft Ends | 0.13 in |
| Color | White |
| Torque Rating | 1420 in lb |
| Length Through Bore | 1.63 in |
| Type | Sleeves |
| HP @ RPM | 2.25 hp @ 100 rpm |
| Size Code | NYFL |
| Style | Sleeve |
| Angular Misalignment [Max] | 5 Degree |
| Outside Dia. | 3.75 in |
| Length | 1.880 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.4 LB |
| EAN or UPC | 697904000269 |

