- Clamp for Element
- 1.380" L x 2.830" H
- 4.920" Depth
| Type | Clamp |
| Length | 1.380 in |
| Application | Clamp Set |
| Contains | One Complete Unit |
| Depth | 4.92 in |
| Height | 2.830 in |
| Weight | 0.638 LB |
| EAN or UPC | 685144251169 |
| Type | Clamp |
| Length | 1.380 in |
| Application | Clamp Set |
| Contains | One Complete Unit |
| Depth | 4.92 in |
| Height | 2.830 in |
| Weight | 0.638 LB |
| EAN or UPC | 685144251169 |