- Clamp for Element
- 1.970" L x 3.070" H
- 6.690" Depth
| Height | 3.070 in |
| Length | 1.970 in |
| Depth | 6.69 in |
| Application | Clamp Set |
| Weight | 1.46 LB |
| EAN or UPC | 685144634795 |
| Height | 3.070 in |
| Length | 1.970 in |
| Depth | 6.69 in |
| Application | Clamp Set |
| Weight | 1.46 LB |
| EAN or UPC | 685144634795 |