- Chain Rider Set: 3.35" L x 3.35" H
- .55" Deep
features
- Friction-resistant industrial plastic
- Allows the use of both rider sides
caution
- Consult Nexen before using nonoriginal facing types
| Depth | 0.55 in |
| Type | Chain Rider |
| Application | Chain Rider |
| Length | 3.350 in |
| Height | 3.350 in |
| Contains | One Complete Unit |
| Weight | 0.22 LB |
| EAN or UPC | 685144530943 |

