- Chain Rider Set: 4.33" L x 4.33" H
- .65" Deep
features
- Friction-resistant industrial plastic
- Allows the use of both rider sides
caution
- Always follow lock out and tag out procedures when working on conveyor systems.
- Periodic inspection is required to determine if the unit is in proper working order by inspecting and replacing the urethane seal, inspecting to see if material buildup has occurred and ensuring proper adjustment and tightness of all adjustable bolts.
- The Guardian™ is designed to help minimize the potential for danger but cannot guarantee protection in all situations or applications.
| Depth | 0.65 in |
| Type | Chain Rider |
| Length | 4.330 in |
| Height | 4.330 in |
| Contains | One Complete Unit |
| Application | Chain Rider |
| Weight | 0.26 LB |

