- Chain Rider Set: 4.53" L x 4.53" H
- .77" Deep
| Height | 4.530 in |
| Application | Chain Rider |
| Type | Chain Rider |
| Length | 4.530 in |
| Depth | 0.77 in |
| Weight | 0.4 LB |
| EAN or UPC | 685144433879 |
| Height | 4.530 in |
| Application | Chain Rider |
| Type | Chain Rider |
| Length | 4.530 in |
| Depth | 0.77 in |
| Weight | 0.4 LB |
| EAN or UPC | 685144433879 |