- Self-Tensioning Motor Bases
| Depth | 19.29 in |
| Material | Natural Rubber |
| NEMA Frame Size | 364/365T |
| Application | Motor Base |
| Contents | One Complete Unit |
| Frame Size | 225S/225M |
| Height | 8.07 in |
| Weight | 133 lb |
| Series | RCM C50X364T/365T |
| Type | Tensioning Motor Base |
| Total Cubic Inches | 3704.59 in3 |
| Length | 23.98 in |
| Weight | 133.0 LB |
| EAN or UPC | 685144630223 |

