- Oscillating Mounting
- 2.560" L x 3.420" H
- 2.130" Depth
| Height | 3.420 in |
| Depth | 2.13 in |
| Contains | One Complete Unit |
| Application | Oscillating Drive Head |
| Length | 2.560 in |
| Type | Oscillating Mounting |
| Material | Natural Rubber |
| Weight | 0.92 LB |
| EAN or UPC | 685144251664 |

