- R-11 Roller Idler - SE11
features
- High quality industrial plastic material
- Two self-lubricating ball bearings
| Bore Size | N/A |
| Contains | One Complete Unit |
| Height | 1.180 in |
| Idler Bolt Size | M8 |
| Flat Surface Width | 1.378 in |
| Length | 1.180 in |
| Material | Polyurethane |
| Application | Belt Idler |
| Outside Dia. | 1.181 in |
| Depth | 1.38 in |
| Overall Width | 1.378 in |
| Face Diameter | 1.181 in |
| Type | Roller Idler |
| RPM [Max] | 8000 rpm |
| Weight | 0.18 LB |
| EAN or UPC | 685144631152 |

