- R-15/18 Roller Idler-SE15/18
features
- High quality industrial plastic material
- Two self-lubricating ball bearings
| Bore Size | N/A |
| Overall Width | 1.772 in |
| Material | Polyurethane |
| Length | 1.580 in |
| Type | Roller Idler |
| Contains | One Complete Unit |
| Face Diameter | 1.575 in |
| RPM [Max] | 8000 rpm |
| Idler Bolt Size | M10 |
| Flat Surface Width | 1.772 in |
| Height | 1.580 in |
| Outside Dia. | 1.575 in |
| Application | Belt Idler |
| Depth | 1.77 in |
| Weight | 0.37 LB |
| EAN or UPC | 685144530288 |

