- R-27 Roller Idler (SE27)
features
- High quality industrial plastic material
- Two self-lubricating ball bearings
| Bore Size | N/A |
| Type | Roller Idler |
| Overall Width | 2.362 in |
| Face Diameter | 2.362 in |
| Outside Dia. | 2.362 in |
| RPM [Max] | 6000 rpm |
| Height | 2.360 in |
| Material | Polyurethane |
| Idler Bolt Size | M12 |
| Flat Surface Width | 2.362 in |
| Length | 2.360 in |
| Contains | One Complete Unit |
| Depth | 2.36 in |
| Application | Belt Idler |
| Weight | 0.88 LB |
| EAN or UPC | 685144430236 |

