- R-38 Roller Idler
features
- High quality industrial plastic material
- Two self-lubricating ball bearings
| Idler Bolt Size | M20 |
| Face Diameter | 3.15 in |
| Flat Surface Width | 3.543 in |
| RPM [Max] | 5000 rpm |
| Outside Dia. | 3.15 in |
| Bore Size | N/A |
| Material | Polyurethane |
| Depth | 3.54 in |
| Contains | One Complete Unit |
| Overall Width | 3.543 in |
| Application | Belt Idler |
| Length | 3.150 in |
| Type | Roller Idler |
| Height | 3.150 in |
| Weight | 2.54 LB |
| EAN or UPC | 685144575739 |

