- R-45/50 Roller Idler
features
- High quality industrial plastic material
- Two self-lubricating ball bearings
| Bore Size | N/A |
| Face Diameter | 3.543 in |
| Flat Surface Width | 5.315 in |
| Material | Polyurethane |
| Idler Bolt Size | M20 |
| Type | Roller Idler |
| RPM [Max] | 4500 rpm |
| Contains | One Complete Unit |
| Application | Belt Idler |
| Length | 3.540 in |
| Overall Width | 5.315 in |
| Height | 3.540 in |
| Depth | 5.32 in |
| Outside Dia. | 3.543 in |
| Weight | 3.7 LB |
| EAN or UPC | 685144575746 |

