- Holding Ring for Size RRS090 Radially Removable Spacer Coupling
- Stamped Steel
applications
- Pump industry
includes
- Supplied with spacer
| Material | Stamped Steel |
| Coupling Size | RRS090 |
| Outside Dia. | 2.5 in |
| Weight | 0.06 LB |
| EAN or UPC | 685144324153 |
| Material | Stamped Steel |
| Coupling Size | RRS090 |
| Outside Dia. | 2.5 in |
| Weight | 0.06 LB |
| EAN or UPC | 685144324153 |