- RRS090 Coupling Size
- 1/2 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 0.81 in Length Through Bore
applications
- Pump industry
features
- Accommodates American and European industry standard pump/motor shaft separations
includes
- Two setscrews at 90°
| Weight | 0.57 LB |
| EAN or UPC | 685144565129 |

