- Size RRS090 Coupling Spacer
- 3 1/2" BSE
applications
- Pump industry
features
- Provides proper shaft separation
- Easily installed or removed without disturbing the coupling hubs
- Accommodates American and European industry standard pump/motor shaft separations
| Insert Style | Wrap Type |
| Material | Buna-N |
| Outside Dia. | 2.11 in |
| Overall Length | 3.5 in |
| Coupling Type | Jaw |
| Coupling Size | RRS090, RRS090, RRS095 |
| Between Shaft Ends | 3 1/2 in |
| Color | Black |
| Weight | 0.65 LB |
| EAN or UPC | 685144126207 |

