- Holding Ring for Size RRS099 Radially Removable Spacer Coupling
- Stamped Steel
applications
- Pump industry
includes
- Supplied with spacer
| Outside Dia. | 3.12 in |
| Material | Stamped Steel |
| Coupling Size | RRS099 |
| Weight | 0.1 LB |
| EAN or UPC | 685144126276 |
| Outside Dia. | 3.12 in |
| Material | Stamped Steel |
| Coupling Size | RRS099 |
| Weight | 0.1 LB |
| EAN or UPC | 685144126276 |