Skip to content Skip to navigation menu
RRS Series Reborable Jaw Coupling Hub

RRS099X5/8HUB3/16

RRS Series Reborable Jaw Coupling Hub
Item #102116623
  • RRS099 Coupling Size
  • 5/8 in Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 1.06 in Length Through Bore
RRS Series Reborable Jaw Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RRS099 Coupling Size
  • 5/8 in Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 1.06 in Length Through Bore

applications

  • Pump industry

features

  • Accommodates American and European industry standard pump/motor shaft separations

includes

  • Two setscrews at 90°
Weight 1.21 LB
EAN or UPC 685144381682
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison