- RRS100 Coupling Size
- Jaw Coupling Type
- Sintered Iron Material
- 1.38 in Length Through Bore
applications
- Pump industry
features
- Accommodates American and European industry standard pump/motor shaft separations
includes
- Two setscrews at 90°
| Bore Dia. [Max] | 1.38 in, 35 mm |
| Color | Metallic/Gray |
| Material | Sintered Iron |
| Keyway Size | 3/8 x 3/16 |
| Weight | 1.15 LB |
| EAN or UPC | 685144520975 |

