- RRS110 Coupling Size
- 1 1/8 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 1.68 in Length Through Bore
applications
- Pump industry
features
- Accommodates American and European industry standard pump/motor shaft separations
includes
- Two setscrews at 90°
| Weight | 2.95 LB |
| EAN or UPC | 685144381637 |

