- Size RRS150 L Type Coupling Hub
- 1 3/4 in Bore
- 3/8 X 3/16 Keyway
applications
- Pump industry
features
- Accommodates American and European industry standard pump/motor shaft separations
includes
- Two setscrews at 90°
| Torque | 1240 in lb |
| Outside Dia. | 3.75 in |
| Keyway Size | 3/8 x 3/16 |
| Color | Gray/Metallic |
| Bore Dia. | 1.750 in - 1 3/4 in |
| Coupling Size | RRS150 |
| Material | Cast Iron |
| Coupling Type | Jaw |
| Length Through Bore | 1.75 in |
| Lock Type | Setscrew |
| RPM [Max] | 3600 rpm |
| Hub Dia. | 3 3/4 in |
| Weight | 3.0 LB |
| EAN or UPC | 685144451620 |

