- Coupling Hardware
- Drop-Out Coupling Type
- RRU100 Coupling Size
applications
- Textile equipment
- Conveyors
- Machine tools
- Centrifugal pumps
- Blowers
- Wind tunnels
- Steering mechanisms
features
- No lubrication required
- Unaffected by oil, grease, dirt, and most industrial chemicals
| Size | RRU100 |
| Flange Diameter | 3.25 in |
| Rated Power @ 100 rpm | 0.9 hp |
| Depth | 1 in |
| Width | 5 in |
| Type | Drop-Out |
| Spider Outside Diameter | 0.44 in |
| Cross Section Height | 3 in |
| Set Screw Size | 1/4-20 |
| Wind-Up Angle @ Maximum Torque | 1.03 ° |
| Bore Dia. [Max] | 1 3/8 in |
| Weight | 0.10 lb |
| Coupling Size | RRU100 |
| Material | Steel |
| No. of Jaws | 1 |
| Angular Misalignment [Max] | 3 degrees |
| Spider Inside Diameter | 0.313 in |
| Overall Length | 4.9 in |
| Bore Dia. [Min] | 0.4380 in |
| Outside Dia. | 2.31 in |
| Torque [Max] | 565 in lb |
| RPM | 6000 rpm |
| Parallel Misalignment [Max] | 0.03 in |
| Speed | 6000 rpm |
| Coupling Type | Drop-Out |
| Height | 3 in |
| Weight | 0.1 LB |
| EAN or UPC | 685144527431 |

