- Coupling Hardware
- Drop-Out Coupling Type
- RRU125 Coupling Size
applications
- Textile equipment
- Conveyors
- Machine tools
- Centrifugal pumps
- Blowers
- Wind tunnels
- Steering mechanisms
features
- No lubrication required
- Unaffected by oil, grease, dirt, and most industrial chemicals
| Depth | 1 in |
| Outside Dia. | 2.75 in |
| Coupling Size | RRU125 |
| Spider Outside Diameter | 0.56 in |
| Bore Dia. [Max] | 1 5/8 in |
| Bore Dia. [Min] | 5/8 in |
| Speed | 6000 rpm |
| Width | 5 in |
| RPM | 6000 rpm |
| Overall Length | 5.84 in |
| Coupling Type | Drop-Out |
| Rated Power @ 100 rpm | 1.21 hp |
| No. of Jaws | 1 |
| Torque [Max] | 755 in lb |
| Spider Inside Diameter | 0.313 in |
| Material | Steel |
| Flange Diameter | 3.68 in |
| Parallel Misalignment [Max] | 0.044 in |
| Size | RRU125 |
| Height | 3 in |
| Type | Drop-Out |
| Set Screw Size | 3/8-16 |
| Cross Section Height | 3 in |
| Weight | 0.10 lb |
| Wind-Up Angle @ Maximum Torque | 1.85 ° |
| Angular Misalignment [Max] | 4.5 degrees |
| Weight | 0.1 LB |
| EAN or UPC | 685144527448 |

