- Coupling Hardware
- Drop-Out Coupling Type
- RRU50 Coupling Size
applications
- Textile equipment
- Conveyors
- Machine tools
- Centrifugal pumps
- Blowers
- Wind tunnels
- Steering mechanisms
features
- No lubrication required
- Unaffected by oil, grease, dirt, and most industrial chemicals
| Spider Inside Diameter | 0.13 in |
| Coupling Size | RRU50 |
| Set Screw Size | 1/4-20 |
| Torque [Max] | 82 in lb, 9.30 Nm |
| Spider Outside Diameter | 0.5 in |
| Cross Section Height | 3 in |
| Flange Diameter | 20 in, 50.8 mm |
| Wind-Up Angle @ Maximum Torque | 1.82 Degree |
| Parallel Misalignment [Max] | 0.02 in, 0.53 mm |
| Weight | 0.05 lb |
| Material | Steel |
| Height | 3 in |
| Depth | 1 in |
| Size | RRU50 |
| No. of Jaws | 1 |
| Angular Misalignment [Max] | 4.50 Degree |
| Width | 5 in |
| Bore Dia. [Max] | 1 in, 25 mm |
| Bore Dia. [Min] | 0.38 in, 10 mm |
| Outside Dia. | 50.8 mm |
| Overall Length | 89.41 mm |
| Coupling Type | Drop-Out |
| Type | Drop-Out |
| Speed | 30000 rpm |
| Weight | 0.05 LB |
| EAN or UPC | 685144527400 |

