- Drop-Out Coupling Type
- 0.625 in Bore Diameter
- 2 in Outside Diameter
- RRU50 Coupling Size
| Axial Misalignment | 0.04 in, 0.89 mm |
| Keyway Size | 3/16 x 3/32 |
| Overall Length | 3.52 in, 89.41 mm |
| Set Screw Size | 1/4-20 |
| Torque [Max] | 82 in lb |
| Bore Dia. [Max] | 1 in, 25.4 mm |
| Bore Size | 5/8 in |
| Bore Type | Finished Bore |
| Torque | 82 in lb |
| Key Way Size | 3/16 x 3/32 in |
| Width | 1 in, 25.4 mm |
| Bore Dia. [Min] | 0.38 in, 9.53 mm |
| Material | Steel |
| Color | Gray/Metallic |
| Flange Diameter | 20 in, 50.8 mm |
| Weight | 0.6 LB |
| EAN or UPC | 685144442093 |

