- Coupling Hardware
- Drop-Out Coupling Type
- RRU75 Coupling Size
applications
- Textile equipment
- Conveyors
- Machine tools
- Centrifugal pumps
- Blowers
- Wind tunnels
- Steering mechanisms
features
- No lubrication required
- Unaffected by oil, grease, dirt, and most industrial chemicals
| No. of Jaws | 1 |
| Coupling Type | Drop-Out |
| Wind-Up Angle @ Maximum Torque | 1.82 ° |
| Cross Section Height | 3 in |
| Rated Power @ 100 rpm | 0.28 hp |
| Outside Dia. | 2.5 in |
| Bore Dia. [Min] | 3/8 in |
| Flange Diameter | 2.5 in |
| Spider Inside Diameter | 0.125 in |
| RPM | 20000 rpm |
| Material | Steel |
| Torque [Max] | 175 in lb |
| Coupling Size | RRU75 |
| Overall Length | 4.27 in |
| Depth | 1 in |
| Spider Outside Diameter | 0.62 in |
| Angular Misalignment [Max] | 4.5 degrees |
| Parallel Misalignment [Max] | 0.028 in |
| Bore Dia. [Max] | 1 1/4 in |
| Set Screw Size | 1/4-20 |
| Weight | 0.06 LB |
| EAN or UPC | 685144527417 |

