- Uniflex Coupling Hubs
- 1 1/4" Bore
- 2 1/2" O.D.
- 4.270" Long
| Material | Steel |
| Axial Misalignment | 0.04 in, 1.02 mm |
| Flange Diameter | 2.5 in, 63.5 mm |
| Key Way Size | 1/4 x 1/8 in |
| Bore Size | 1-1/4 in |
| Width | 1.25 in, 31.75 mm |
| Torque [Max] | 175 in lb |
| Torque | 175 in lb |
| Keyway Size | 1/4 x 1/8 in |
| Set Screw Size | 1/4-20 |
| Bore Dia. [Min] | 0.38 in, 9.53 mm |
| Bore Dia. [Max] | 1.25 in, 31.75 mm |
| Overall Length | 4.27 in, 108.46 mm |
| Bore Type | Finished Bore |
| Color | Gray/Metallic |
| Weight | 0.9 LB |
| EAN or UPC | 685144137500 |

