- Coupling Hardware
- Drop-Out Coupling Type
- RRU87 Coupling Size
applications
- Textile equipment
- Conveyors
- Machine tools
- Centrifugal pumps
- Blowers
- Wind tunnels
- Steering mechanisms
features
- No lubrication required
- Unaffected by oil, grease, dirt, and most industrial chemicals
| Type | Drop-Out |
| Outside Dia. | 2.87 in |
| Size | RRU87 |
| Weight | 0.05 lb |
| Bore Dia. [Min] | 0.4380 in |
| Angular Misalignment [Max] | 4.5 degrees |
| Height | 3 in |
| Parallel Misalignment [Max] | 0.035 in |
| Depth | 1 in |
| No. of Jaws | 1 |
| Spider Outside Diameter | 0.69 in |
| Flange Diameter | 2.88 in |
| Width | 5 in |
| RPM | 10000 rpm |
| Wind-Up Angle @ Maximum Torque | 1.68 ° |
| Coupling Type | Drop-Out |
| Rated Power @ 100 rpm | 0.55 hp |
| Cross Section Height | 3 in |
| Material | Steel |
| Set Screw Size | 1/4-20 |
| Torque [Max] | 346 in lb |
| Coupling Size | RRU87 |
| Spider Inside Diameter | 0.188 in |
| Speed | 10000 rpm |
| Bore Dia. [Max] | 1 3/8 in |
| Overall Length | 4.84 in |
| Weight | 0.05 LB |
| EAN or UPC | 685144527424 |

