- Rubber Suspension Unit
- 5.120" L x 4 1/4" H
- 4 1/4" Depth
| Material | Natural Rubber |
| Length | 5.120 in |
| Depth | 4.25 in |
| Type | Rubber Suspension Unit |
| Height | 4 1/4 in |
| Application | Rubber Suspension Unit |
| Weight | 4.98 LB |
| EAN or UPC | 685144463197 |
| Material | Natural Rubber |
| Length | 5.120 in |
| Depth | 4.25 in |
| Type | Rubber Suspension Unit |
| Height | 4 1/4 in |
| Application | Rubber Suspension Unit |
| Weight | 4.98 LB |
| EAN or UPC | 685144463197 |