- Rubber Suspension Unit
- 1.260" L x 1.260" H
- 1.380" Depth
| Length | 1.260 in |
| Type | Rubber Suspension Unit |
| Height | 1.260 in |
| Material | Natural Rubber |
| Depth | 1.38 in |
| Application | Rubber Suspension Unit |
| Weight | 0.04 LB |
| EAN or UPC | 685144248398 |
| Length | 1.260 in |
| Type | Rubber Suspension Unit |
| Height | 1.260 in |
| Material | Natural Rubber |
| Depth | 1.38 in |
| Application | Rubber Suspension Unit |
| Weight | 0.04 LB |
| EAN or UPC | 685144248398 |