- Rubber Suspension Unit
- 1.770" L x 1.770" H
- 4.130" Depth
| Depth | 4.13 in |
| Height | 1.770 in |
| Type | Rubber Suspension Unit |
| Material | Natural Rubber |
| Length | 1.770 in |
| Application | Rubber Suspension Unit |
| Weight | 1.32 LB |
| EAN or UPC | 685144375735 |
| Depth | 4.13 in |
| Height | 1.770 in |
| Type | Rubber Suspension Unit |
| Material | Natural Rubber |
| Length | 1.770 in |
| Application | Rubber Suspension Unit |
| Weight | 1.32 LB |
| EAN or UPC | 685144375735 |