- 15 in Size
- Chain/Belt Tensioner
- Front Mount Type
| Mounting Bolt Size | M6 |
| Temperature Range [Min] | -40 °F |
| Distance @ 20° Angle of Pretension | 1.3 in |
| Force @ 20° Angle of Pretension Normal | 14.6 lbf |
| Color | Blue |
| Mounting Bolt Torque | 150 in lb |
| Temperature Range [Max] | 180 °F |
| Size | 15 in |
| Overall Length | 2.52 in |
| Outside Dia. | 1.77 in |
| Type | Front Mount, Chain/Belt Tensioner |
| Coupling Size | RT F15 |
| Material | Natural Rubber |
| Insert Style | Elastomeric |
| Weight | 1.3 LB |
| EAN or UPC | 685144532732 |

