- 15 in Size
- Chain/Belt Tensioner Type
description
- At the optimum angle of 20°, the tensioner has the maximum capability to absorb vibrations or shock loads and still has enough arc of motion to automatically take up belt or chain stretch.
applications
- Belt and chain tensioning
- Pressing
- Cushioning
- Hold-down
- Guide rollers
- Belt scrapers
- Brake bars
- Cleaning brushes
- Conveyor shock absorbers
- Limit stops
features
- Chain and belt life is increased as much as 30% by eliminating slap and vibration, while minimizing drive bearing and shaft wear
- Self-adjusting
- no periodic adjustments are necessary
- Because of the elastomeric elements, the tensioner has the capacity to absorb shock loads and vibrations in the drive
- Simple to mount, with only one bolt required to do so, and has 360° positioning flexibility
- Maintenance-free
- since the tensioner uses no metal-to-metal connections, no lubrication is required
- provides silent operation
- Dirt and grime will not affect operation, so it can be used indoors or out from -40 °F to 180 °F (-40 °C to 80 °C)
- Check to be certain that the idler sprocket or pulley will still clear the space available between the base housing and the mounting hole
- Note: Idlers, sprockets and pulley accessories are available online
| Force @ 30° Angle of Pretension Hard | 37.8 lbf |
| Arm Height/Length | 4.43 in |
| Insert Style | Elastomeric |
| Coupling Type | Chain/Belt Tensioner |
| Chain Size | 35, 35-2, 35-3 |
| Belt Size | 3L, A (4L), B (5L) |
| Overall Length | 2.520 in |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -40 °F |
| Material | Natural Rubber |
| Color | Blue |
| Size | 15 in |
| Force @ 10° Angle of Pretension Hard | 7 lbf |
| Distance @ 20° Angle of Pretension | 1.3 in |
| Force @ 10° Angle of Pretension Normal | 5.6 lbf |
| Housing Diameter | 1.77 in |
| Force @ 30° Angle of Pretension Normal | 30.4 lbf |
| Outside Dia. | 1.7700 in |
| Idler Bolt Size | 1/2 - 13 x 2 |
| Force @ 20° Angle of Pretension Hard | 18.2 lbf |
| Type | Chain/Belt Tensioner |
| Housing Length | 2.52 in |
| Mounting Bolt Torque | 221 in lb |
| Mounting Bolt Size | M8 x 25 |
| Force @ 20° Angle of Pretension Normal | 14.6 lbf |
| Coupling Size | RT15 |
| Weight | 1.15 LB |
| EAN or UPC | 685144174529 |

