- Belt Scraper
- 35" L x 1 3/4" H
- 1/4" Deep
| Type | Scraper Blade |
| Length | 35 in |
| Contains | One Complete Unit |
| Material | Natural Rubber |
| Application | Scraper Blade |
| Depth | 0.25 in |
| Height | 1 3/4 in |
| Weight | 12.0 LB |
| EAN or UPC | 685144405937 |
| Type | Scraper Blade |
| Length | 35 in |
| Contains | One Complete Unit |
| Material | Natural Rubber |
| Application | Scraper Blade |
| Depth | 0.25 in |
| Height | 1 3/4 in |
| Weight | 12.0 LB |
| EAN or UPC | 685144405937 |