- 45 in Size
- Chain/Belt Tensioner Type
| Mounting Bolt Torque | 3629 in lb |
| Temperature Range [Min] | -40 °F |
| Mounting Bolt Size | M20 X 50 |
| Coupling Size | RT45 |
| Type | Chain/Belt Tensioner |
| Overall Length | 7.87 in |
| Insert Style | Elastomeric |
| Distance @ 20° Angle of Pretension | 3.1 in |
| Size | 45 in |
| Outside Dia. | 4.53 in |
| Material | Natural Rubber |
| Force @ 20° Angle of Pretension Normal | 292 1/2 lbf |
| Temperature Range [Max] | 180 °F |
| Color | Blue |
| Weight | 16.06 LB |
| EAN or UPC | 685144174567 |

