- Size 27
- Front Mount Tensioner
description
- At the optimum angle of 20°, the tensioner has the maximum capability to absorb vibrations or shock loads and still has enough arc of motion to automatically take up belt or chain stretch.
applications
- Belt and chain tensioning
- Pressing
- Cushioning
- Hold-down
- Guide rollers
- Belt scrapers
- Brake bars
- Cleaning brushes
- Conveyor shock absorbers
features
- Four natural rubber inserts isolate tensioning arm
- Eliminates slap and vibration
- Minimizes drive bearing and shaft wear
- Self-adjusting
- Absorbs shock loads
- Simple to mount
- No lubrication required
- Can be used indoors or out
- Temperature range from -40 °F to 180 °F (-40 °C to 80 °C)
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Material | Natural Rubber, Sintered Iron |
| Outside Dia. | 3.07 in |
| Force @ 30° Angle of Pretension Hard | 233.8 lbf |
| Insert Style | Elastomeric |
| Housing Length | 4 1/4 in |
| Color | Blue |
| Coupling Type | Chain/Belt Tensioner |
| Force @ 20° Angle of Pretension Normal | 85.4 lbf |
| Mounting Bolt Size | M10 |
| Coupling Size | SE-F27 |
| Belt Size | D, E |
| Force @ 30° Angle of Pretension Normal | 179.8 lbf |
| Size | 27 in |
| Arm Height/Length | 6.1 in |
| Idler Bolt Size | 1/2 - 13 x 3 1/2 |
| Chain Size | 50, 60, 40-3, 41-3, 50-2, 50-3, 60-2, 60-3 |
| Housing Diameter | 3.07 in |
| Force @ 10° Angle of Pretension Hard | 43.8 lbf |
| Force @ 20° Angle of Pretension Hard | 111.1 lbf |
| Overall Length | 4.25 in |
| Force @ 10° Angle of Pretension Normal | 33.8 lbf |
| Type | Front Mount |
| Weight | 4.6 LB |
| EAN or UPC | 685144532770 |

