- Size 15
- High Temperature Tensioner
description
- At the optimum angle of 20°, the tensioner has the maximum capability to absorb vibrations or shock loads and still has enough arc of motion to automatically take up belt or chain stretch.
applications
- Ovens
- Dryers
- Belt and chain tensioning
- Pressing
- Cushioning
- Hold-down
- Guide rollers
- Belt scrapers
- Brake bars
features
- Four natural rubber inserts isolate tensioning arm
- Eliminates slap and vibration
- Minimizes drive bearing and shaft wear
- Self-adjusting
- Absorbs shock loads
- Simple to mount
- No lubrication required
- Can be used indoors or out
- Temperature range from 180 °F to 250 °F (80 °C to 121 °C)
caution
- Check to be certain that the idler sprocket or pulley will still clear the space available between the base housing and the mounting hole
| Color | Blue |
| Arm Height/Length | 10.24 in |
| Insert Style | Elastomeric |
| Housing Diameter | 4.53 in |
| Outside Dia. | 1.77 in |
| Chain Size |
35, 35-2, 35-3, 35 35-2 35-3 |
| Force @ 20° Angle of Pretension Normal | 292 1/2 lbf |
| Material |
Zinc-Plated, Heat Resistant Rubber |
| Force @ 10° Angle of Pretension Hard | 140 1/2 lbf |
| Size | 15 in |
| Housing Length | 7.87 in |
| Overall Length | 2.52 in |
| Coupling Size | SE-W15 |
| Force @ 30° Angle of Pretension Hard | 730.7 lbf |
| Force @ 30° Angle of Pretension Normal | 584 1/2 lbf |
| Type | High Temperature |
| Force @ 20° Angle of Pretension Hard | 365.6 lbf |
| Coupling Type | Chain/Belt Tensioner |
| Belt Size |
D, E, D E |
| Force @ 10° Angle of Pretension Normal | 112 1/2 lbf |
| Mounting Bolt Size | M20 |
| Idler Bolt Size | 3/4 - 10 x 6 |
| Weight | 1.18 LB |
| EAN or UPC | 685144575173 |

