- Size 15
- Stainless Steel Tensioner
description
- At the optimum angle of 20°, the tensioner has the maximum capability to absorb vibrations or shock loads and still has enough arc of motion to automatically take up belt or chain stretch.
applications
- Belt and chain tensioning
- Food processing
- Pharmaceuticals
- Pressing
- Cushioning
- Hold-down
- Brake bars
- Guide rollers
- Belt scrapers
features
- Four natural rubber inserts isolate tensioning arm
- Eliminates slap and vibration
- Minimizes drive bearing and shaft wear
- Self-adjusting
- Absorbs shock loads
- Simple to mount
- No lubrication required
- Can be used indoors or out
- Temperature range from -40 °F to 180 °F (-40 °C to 80 °C)
- Corrosion-resistant
caution
- Check to be certain that the idler sprocket or pulley will still clear the space available between the base housing and the mounting hole
| Idler Bolt Size | 3/4 - 10 x 6 |
| Coupling Size | SE-I15 |
| Force @ 20° Angle of Pretension Normal | 292 1/2 lbf |
| Housing Length | 7.87 in |
| Outside Dia. | 1.77 in |
| Force @ 30° Angle of Pretension Hard | 730.7 lbf |
| Mounting Bolt Size | M20 |
| Belt Size | D, E |
| Arm Height/Length | 10.24 in |
| Force @ 10° Angle of Pretension Normal | 112 1/2 lbf |
| Overall Length | 2.52 in |
| Force @ 10° Angle of Pretension Hard | 140 1/2 lbf |
| Material | Natural Rubber, Zinc Plated |
| Insert Style | Elastomeric |
| Color | Metallic |
| Force @ 20° Angle of Pretension Hard | 365.6 lbf |
| Type | Stainless Steel |
| Coupling Type | Chain/Belt Tensioner |
| Chain Size | 35, 35-2, 35-3 |
| Housing Diameter | 4.53 in |
| Size | 15 in |
| Force @ 30° Angle of Pretension Normal | 584 1/2 lbf |
| Weight | 0.77 LB |

