- 18 in Size
- Chain/Belt Tensioner Type
description
- At the optimum angle of 20°, the tensioner has the maximum capability to absorb vibrations or shock loads and still has enough arc of motion to automatically take up belt or chain stretch.
applications
- Food processing
- Pharmaceuticals
- Belt and chain tensioning
- Pressing
- Cushioning
- Hold-down
- Guide rollers
- Belt scrapers
- Brake bars
features
- Four natural rubber inserts isolate tensioning arm
- Eliminates slap and vibration
- Minimizes drive bearing and shaft wear
- Self-adjusting
- Absorbs shock loads
- Simple to mount
- No lubrication required
- Can be used indoors or out
- Temperature range from -40 °F to 180 °F (-40 °C to 80 °C)
- Corrosion-resistant
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Insert Style | Elastomeric |
| Temperature Range [Min] | -40 °F |
| Force @ 30° Angle of Pretension Hard | 730.7 lbf |
| Overall Length | 79 mm |
| Idler Bolt Size | 3/4 - 10 x 6 |
| Material | Natural Rubber |
| Distance @ 20° Angle of Pretension | 34 mm |
| Housing Length | 7.87 in |
| Type | Chain/Belt Tensioner |
| Force @ 20° Angle of Pretension Hard | 365.6 lbf |
| Belt Size | D, E |
| Chain Size | 80, 100, 120, 160, 180, 200 |
| Mounting Bolt Torque | 434 in lb |
| Coupling Size | RT SS18-M |
| Housing Diameter | 4.53 in |
| Size | 18 in |
| Force @ 20° Angle of Pretension Normal | 40 1/2 lbf |
| Arm Height/Length | 10.24 in |
| Force @ 30° Angle of Pretension Normal | 584 1/2 lbf |
| Outside Dia. | 58 mm |
| Force @ 10° Angle of Pretension Normal | 112 1/2 lbf |
| Force @ 10° Angle of Pretension Hard | 140 1/2 lbf |
| Color | Blue |
| Temperature Range [Max] | 80 °F |
| Mounting Bolt Size | M10 X 30 |
| Weight | 1.54 LB |
| EAN or UPC | 685144630155 |

