- 40 in Size
- Chain/Belt Tensioner Type
| Force @ 20° Angle of Pretension Normal | 164.1 lbf |
| Overall Length | 140 mm |
| Distance @ 20° Angle of Pretension | 60 mm |
| Mounting Bolt Torque | 1859 in lb |
| Color | Blue |
| Coupling Size | RT SS40-M |
| Outside Dia. | 100 mm |
| Size | 40 in |
| Mounting Bolt Size | M16 X 40 |
| Material | Natural Rubber |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 80 °F |
| Insert Style | Elastomeric |
| Type | Chain/Belt Tensioner |
| Weight | 9.46 LB |
| EAN or UPC | 685144630179 |

