- Size S-18 Coupling Element
- Natural Rubber w/ Hardware
features
- Absorbs misalignment and shock
- Natural rubber can operate in temperature ranges from -60 °F to 200 °F (-51 °C to 93 °C)
| HP @ RPM | 3.17 hp @ 100 rpm |
| Coupling Size | S18 |
| Inside Dia. | 2.33 in |
| Insert Style | Flexible |
| RPM [Max] | 5600 rpm |
| Moment of Inertia | 40 |
| Torsional Stiffness (Inch Pounds/Radian) | 5.73 |
| Torque | 2000 in lb |
| Temperature Range [Min] | -60 °F |
| Overall Length | 7.44 in |
| Material | Natural Rubber |
| Outside Dia. | 6.28 in |
| Temperature Range [Max] | 200 °F |
| Coupling Type | Torsional |
| Size of Bolts | 1/2-13 X 3 |
| Color | Black |
| Bolt Holes | 6 |
| Torque Rating | 2000 in lb |
| Weight | 3.16 LB |
| EAN or UPC | 685144221506 |

