- S11 Coupling Size
| Style | Flexible |
| Type | Torsional |
| Application | Shaft-to-shaft |
| Torque [Max] | 1000 in lb |
| Outside Diameter | 3.56 in |
| Material | Steel |
| Torque | 350 in lb |
| Overall Length | 4.56 in |
| Bolt Grade | #5 |
| Length Through Bore | 1.5 in |
| No. of Bolts | 6 |
| Length Thru Bore | 1.5 in |
| Total Cubic Inches | 216000 in3 |
| Puller Hole Size | 5/16-18 |
| Speed | 10000 rpm |
| Torsional Stiffness (Inch Pounds/Radian) | 7.69 |
| Specific Torsional Stiffness | 7.69 in lb/rad |
| RPM | 10000 rpm |
| Weight | 0.29 lb |
| Recommended Torque (Dry) | 17 ft lb |
| Bore Dia. [Max] | 1.1880 in |
| Recommended Torque (Wet) | 13 ft lb |
| Coupling Size | S11 |
| HP Rating @ 100 rpm | 0.56 hp |
| Outside Dia. | 3.56 in |
| Bolt Size | #5 |
| Moment of Inertia | 30 lb in2 |
| Grade | 5 |
| Size of Bolts | 5/16-18 X 1 3/4 |
| Dynamic Torsional Stiffness | 47 in lb/deg, 2693 in lb/rad |
| Weight | 0.29 LB |
| EAN or UPC | 685144220745 |

