- S11 Coupling Size
- 0.625 in Bore Diameter
- 1.118 in Maximum Bore Diameter
| Bolt Size | #5 |
| Coupling Type | Torsional |
| Bore Dia. [Max] | 1.1180 in |
| Insert Style | Flexible |
| Torsional Stiffness (Inch Pounds/Radian) | 7.69 |
| Elastomeric Member | Natural Rubber |
| No. of Jaws | 6 |
| Coupling Size | S11 |
| Temperature Range [Max] | 200 °F |
| Rated Power @ 100 rpm | 0.56 hp |
| Bore Type | Rough Stock Bore |
| Overall Length | 4.56 in |
| Recommended Torque (Dry) | 17 ft lb |
| Color | Gray/Metallic |
| Temperature Range [Min] | -60 °F |
| RPM [Max] | 10000 rpm |
| Recommended Torque (Wet) | 13 ft lb |
| Allowable Continuous Vibratory Torque | 1000 in lb |
| Nominal Size | 5/8 in |
| Torque | 350 in lb |
| Torque [Max] | 350 in lb |
| Hub Dia. | 1.84 in |
| Outside Dia. | 3.56 in |
| Length Through Bore | 1.5 in |
| Material | Steel |
| Weight | 4.5 LB |
| EAN or UPC | 685144260789 |

