- Coupling Element
- S11 Coupling Size
- Natural Rubber Material
features
- Absorbs misalignment and shock
- Natural rubber can operate in temperature ranges from -60 °F to 200 °F (-51 °C to 93 °C)
| Torque Rating | 350 in lb |
| Material | Natural Rubber |
| Torque | 350 in lb |
| No. of Jaws | 6 |
| Bolt Holes | 6 |
| Rated Power @ 100 rpm | 0.56 hp |
| HP @ RPM | 0.56 hp @ 100 rpm |
| Insert Style | Flexible |
| Moment of Inertia | 3 |
| Coupling Size | S11 |
| Outside Dia. | 3.56 in |
| RPM [Max] | 10000 rpm |
| Color | Black |
| Overall Length | 4.56 in |
| Temperature Range [Max] | 200 °F |
| Bore Dia. [Max] | 1.1880 in |
| Temperature Range [Min] | -60 °F |
| Bolt Size | #5 |
| Torque Rating [Max] | 1000 in lb |
| Recommended Torque (Wet) | 13 ft lb |
| Torsional Stiffness (Inch Pounds/Radian) | 7.69 |
| Size of Bolts | 5/16-18 X 1 3/4 |
| Inside Dia. | 1.38 in |
| Recommended Torque (Dry) | 17 ft lb |
| Coupling Type | Torsional |
| Weight | 0.7 LB |
| EAN or UPC | 685144220721 |

