Skip to content Skip to navigation menu
Saga Coupling Hub

SAGA11RSB HUB

Saga Coupling Hub
Item #102132371
  • Size S11 Coupling Hub
  • 5/8" RSB
  • Max. Bore 1 3/16"
Saga Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size S11 Coupling Hub
  • 5/8" RSB
  • Max. Bore 1 3/16"

features

  • No end thrust in misalignment position
  • No axial reaction force to damage or accelerate wear in system bearings

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Weight 1.1 LB
EAN or UPC 685144220790
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison