- S13 Coupling Size
| Dynamic Torsional Stiffness | 67 in lb/deg, 3839 in lb/rad |
| Outside Diameter | 4.28 in |
| Recommended Torque (Wet) | 23 ft lb |
| Speed | 8400 rpm |
| Coupling Size | S13 |
| Application | Shaft-to-shaft |
| Torque [Max] | 1800 in lb |
| Puller Hole Size | 5/16-18 |
| Outside Dia. | 4.28 in |
| Grade | 5 |
| Size of Bolts | 3/8-16 X 2 |
| Bolt Grade | #5 |
| Moment of Inertia | 6.60 lb in2 |
| Type | Torsional |
| Specific Torsional Stiffness | 6.4 in lb/rad |
| Total Cubic Inches | 216000 in3 |
| Torque | 600 in lb |
| Length Through Bore | 1.75 in |
| Torsional Stiffness (Inch Pounds/Radian) | 6.4 |
| RPM | 8400 rpm |
| Bore Dia. [Max] | 1 3/8 in |
| Weight | 0.47 lb |
| HP Rating @ 100 rpm | 0.95 hp |
| Overall Length | 5.22 in |
| Bolt Size | #5 |
| No. of Bolts | 6 |
| Recommended Torque (Dry) | 30 ft lb |
| Length Thru Bore | 1.75 in |
| Material | Steel |
| Style | Flexible |
| Weight | 0.468 LB |
| EAN or UPC | 685144221087 |

