- S13 Coupling Size
- 3/4 in Bore Diameter
- 1.375 in Maximum Bore Diameter
| Torque | 600 in lb |
| Allowable Continuous Vibratory Torque | 1800 in lb |
| Bolt Size | #5 |
| No. of Jaws | 6 |
| Length Through Bore | 1.75 in |
| Coupling Type | Torsional |
| Torsional Stiffness (Inch Pounds/Radian) | 6.4 |
| Torque [Max] | 600 in lb |
| Recommended Torque (Dry) | 30 ft lb |
| Insert Style | Flexible |
| Bore Dia. [Max] | 1 3/8 in |
| Material | Steel |
| Hub Dia. | 2 1/4 in |
| Elastomeric Member | Natural Rubber |
| Temperature Range [Min] | -60 °F |
| Temperature Range [Max] | 200 °F |
| RPM [Max] | 8400 rpm |
| Rated Power @ 100 rpm | 0.95 hp |
| Nominal Size | 3/4 in |
| Coupling Size | S13 |
| Overall Length | 5.22 in |
| Bore Type | Rough Stock Bore |
| Recommended Torque (Wet) | 23 ft lb |
| Color | Gray/Metallic |
| Outside Dia. | 4.28 in |
| Weight | 6.4 LB |
| EAN or UPC | 685144260796 |

